!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT HIGH BAY FIXTURE, FOR FLUORESCENT BULB, 15 FT MOUNTING HT

FLUORESCENT HIGH BAY FIXTURE, FOR FLUORESCENT BULB, 15 FT MOUNTING HT

LUMAPRO

FLUORESCENT HIGH BAY FIXTURE, FOR FLUORESCENT BULB, 15 FT MOUNTING HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT HIGH BAY FIXTURE, FOR FLUORESCENT BULB, 15 FT MOUNTING HT

FLUORESCENT HIGH BAY FIXTURE, FOR FLUORESCENT BULB, 15 FT MOUNTING HT

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,223.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4RNK3
  • Mfr. Model # 4RNK3
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • ItemFluorescent High Bay Fixture
  • Ballast TypeElectronic
  • DimmableNo
  • Overall Height22 in
  • Lamp TypeFluorescent
  • LED Replacement For150W
  • Lens MaterialPolycarbonate
  • Lighting TechnologyFluorescent
  • Max. Ambient Temp.104 Degrees F
  • Rated Life100,000 hr
  • Reflector TypeHigh Bay
  • Suggested Fixture Mounting Height15 ft
  • Overall Width22 in
  • Housing ColourWhite
  • Housing MaterialAluminum
  • StandardsUL Listed
  • Product Type Fluorescent High Bay Fixture
  • Bay Light Type High Bay
  • For Bulb Type Fluorescent
  • Ingress Protection Rating 43
  • Lamp Watts - Fixtures 250 W
  • Overall Length 27 15/64 in
  • Light Distribution Area
  • Max. Fixture Wattage 150 W
  • Min. Ambient Temp. -4 Degrees F
  • Reflector Material Polycarbonate
  • Series LUMAPRO
  • Voltage 120 to 277V AC
  • Bulbs Included Yes
  • Housing Finish White
  • Number of Light Bars 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list