!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
3-IN-1 BOMBER JACKET, ANSI CLASS 3, XL, ORNG, ZIPPER/STORM FLAP, 8 POCKETS, JACKET

3-IN-1 BOMBER JACKET, ANSI CLASS 3, XL, ORNG, ZIPPER/STORM FLAP, 8 POCKETS, JACKET

TOUGH DUCK

3-IN-1 BOMBER JACKET, ANSI CLASS 3, XL, ORNG, ZIPPER/STORM FLAP, 8 POCKETS, JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3-IN-1 BOMBER JACKET, ANSI CLASS 3, XL, ORNG, ZIPPER/STORM FLAP, 8 POCKETS, JACKET

3-IN-1 BOMBER JACKET, ANSI CLASS 3, XL, ORNG, ZIPPER/STORM FLAP, 8 POCKETS, JACKET

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS41311XL-FLOR
  • Mfr. Model # S41311XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 940
  • Shipping Weight 3.5 lbs

Product Details

This men's bomber jacket is fluorescent orange and is size X-large. It is made out of 100% polyester with polyurethane coating with a fabric weight of 300D. It features a removable polar fleece liner and a quick-release hood. It meets the standards for CSA-Z96-15 Compliant-Class 2, Level 2, ANSI 107-2010 Compliant-Class 3, Level 2.

Technical Specs

  • ItemHigh Visibility Jacket
  • StyleBomber
  • ANSI TypeR
  • Front Closure TypeZipper
  • SizeXL
  • Includes HoodYes
  • Maximum Chest Size48 in
  • Includes Removable LinerYes
  • Minimum Chest Size46 in
  • Fabric Weight300D
  • CSA Class 2
  • ANSI Class 3
  • Gender Men's
  • Colour Fluorescent Orange
  • Number of Outside Pockets 5
  • Hood Style Detachable Hood
  • Material Polyester
  • Standards CSA-Z96 - 15 Compliant - Class 2, Level 2, ANSI 107 - 2010 Compliant - Class 3, Level 2
  • Insulated for Cold Conditions Yes
  • Number of Inside Pockets 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list