This coupling meets the standards for SAE J530, SAE J531, has a length of 1 1/16 inch, a maximum operating pressure of 1,000 psi and is designed for the following applications: air and non-potable water. It is brass and is made of C37700-grade brass. In addition, it is a hex coupling. Plus, it has a ¾ inch hex size.
Technical Specs
ItemCoupling
Fitting Side A Nominal Pipe Size1/4 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Maximum Operating Pressure1,000 psi
Specific Fitting ShapeHex Coupling
ApplicationAir, Non-Potable Water
ColourBrass
Hex Size3/4 in
Includes SealSeal Not Included
Overall Length1 1/16 in
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/4 in
Low Lead Compliance LevelNot Compliant
Pipe Fitting MaterialBrass
StandardsSAE J530, SAE J531
Basic Fitting ShapeCoupling
Material GradeC37700
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
Max. Steam Pressure1,000 psi
Country of OriginUnited States
(subject to change)