!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, POSITIONING, VEST, QUICK-CONNECT, MATING

FULL BODY HARNESS, POSITIONING, VEST, QUICK-CONNECT, MATING

HONEYWELL MILLER

FULL BODY HARNESS, POSITIONING, VEST, QUICK-CONNECT, MATING close
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
FULL BODY HARNESS, POSITIONING, VEST, QUICK-CONNECT, MATING

FULL BODY HARNESS, POSITIONING, VEST, QUICK-CONNECT, MATING

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $501.77 / EACH
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
  • Item # MLRP950QC7/UGN
  • Mfr. Model # P950QC7/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 978
  • Shipping Weight 4.4 lbs

Product Details

This Duraflex ultra fall protection harness has steel hardware and polyester webbing. It features extra lanyard ring available non-front D-ring harnesses, high-density, abrasion-resistant webbing with water-repellant foam, stretchable webbing, and sub-pelvic strap. This quick-connect fall protection harness has D-rings on the back and hip.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack, Leg, Shoulder
  • Weight Capacity400 lb
  • D-Ring LocationsBack, Shoulder
  • FeaturesSub-Pelvic Strap, Lanyard Ring
  • SeriesDuraFlex Python Ultra
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Green
  • Harness Sizing L/XL
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Mating
  • Harness Application Positioning
  • RFID Equipped Yes
  • Hardware Material Steel
  • Webbing Coating Uncoated
  • With Belt Yes
  • Country of Origin Mexico (subject to change)