!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL BODY HARNESS, VEST, QUICK-CONNECT, MATING, L/XL, STEEL

FULL BODY HARNESS, VEST, QUICK-CONNECT, MATING, L/XL, STEEL

HONEYWELL MILLER

FULL BODY HARNESS, VEST, QUICK-CONNECT, MATING, L/XL, STEEL close
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
FULL BODY HARNESS, VEST, QUICK-CONNECT, MATING, L/XL, STEEL

FULL BODY HARNESS, VEST, QUICK-CONNECT, MATING, L/XL, STEEL

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $516.93 / each
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
  • Item # MLRE650QC/UGN
  • Mfr. Model # E650QC/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 978
  • Shipping Weight 3.55 lbs

Product Details

This Miller Duraflex fall protection harness has steel hardware and polyester webbing. It features sub-pelvic strap: lanyard ring: back D-ring pad. This quick-connect fall protection harness has a D-ring located on the back. It has a weight capacity of 400 pounds, includes padding, and is RFID equipped.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack
  • Harness ApplicationConfined Spaces, General Use
  • RFID EquippedYes
  • FeaturesSub-Pelvic Strap, Lanyard Ring, Back D-Ring Pad
  • SeriesDuraFlex Ultra
  • Webbing MaterialPolyester, Urethane Elastomer
  • Harness Style Vest
  • Harness Colour Green
  • Harness Sizing L/XL
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 400 lb
  • D-Ring Locations Back
  • ANSI Standards Met ANSI A10.14, ANSI Z359.1
  • Hardware Material Steel
  • Webbing Coating Uncoated
  • With Belt No
  • Country of Origin Mexico (subject to change)