!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL GREASE GUN, PISTOL-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, FIXED STROKE, 56 STROKES PER OZ, 5000 PSI, 4 IN

MANUAL GREASE GUN, PISTOL-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, FIXED STROKE, 56 STROKES PER OZ, 5000 PSI, 4 IN

WESTWARD

MANUAL GREASE GUN, PISTOL-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, FIXED STROKE, 56 STROKES PER OZ, 5000 PSI, 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL GREASE GUN, PISTOL-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, FIXED STROKE, 56 STROKES PER OZ, 5000 PSI, 4 IN

MANUAL GREASE GUN, PISTOL-GRIP HANDLE, CARTRIDGE LOAD, RIGID NOZZLE, FIXED STROKE, 56 STROKES PER OZ, 5000 PSI, 4 IN

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UJ78
  • Mfr. Model # 48UJ78
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • ItemManual Grease Gun
  • Loading MethodCartridge
  • Cartridge Capacity14 1/2 oz
  • Overall Length14 3/4 in
  • Strokes per Oz56
  • Barrel MaterialAluminum
  • Clear Barrel End ColourNot Applicable
  • Compatible Fitting StyleStandard
  • Dispensing Tip MaterialSteel
  • Rigid Hose Length4 in
  • Rigid Hose StyleAngled
  • Tether CapabilitiesNot Tether Capable
  • FeaturesManufactured from Aircraft Grade Aluminum
  • Overall Height136 mm
  • Product TypeManual Grease Gun
  • Resistance PropertiesImpact Resistant, Rust Resistant
  • Handle Style Pistol-Grip
  • Hose Type Rigid
  • Bulk Capacity 16 oz
  • Stroke Type Fixed Stroke
  • Volume per Stroke 1 oz
  • Barrel Colour Red
  • Operating Pressure - Maximum 5,000 psi
  • Hose Material Steel
  • Flexible Hose Length Not Applicable
  • Dispensing Tip Length 1 3/8 in
  • Dispensing Tip Style Straight
  • Standards Not Applicable
  • Includes 4 in Straight Steel Extension with 4 Jaw Coupler
  • Overall Width 65 mm
  • Recommended NLGI Viscosity Grade 1, 2
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list