!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BDG CUT-X NITRILE COATED GLOVES, GRY, 4XL/13 HPPE, ANSI/ISEA ABRASION 3/CUT A6/PUNCTURE 4

BDG CUT-X NITRILE COATED GLOVES, GRY, 4XL/13 HPPE, ANSI/ISEA ABRASION 3/CUT A6/PUNCTURE 4

BDG

BDG CUT-X NITRILE COATED GLOVES, GRY, 4XL/13 HPPE, ANSI/ISEA ABRASION 3/CUT A6/PUNCTURE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BDG CUT-X NITRILE COATED GLOVES, GRY, 4XL/13 HPPE, ANSI/ISEA ABRASION 3/CUT A6/PUNCTURE 4

BDG CUT-X NITRILE COATED GLOVES, GRY, 4XL/13 HPPE, ANSI/ISEA ABRASION 3/CUT A6/PUNCTURE 4

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.77 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991962613
  • Mfr. Model # 99-1-9626-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These grey BDG CUT-X 99-1-9626 nitrile coated gloves are size 4X-large and are made with HPPE. In addition, they have a nitrile coating, are abrasion-resistant and puncture-resistant. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 4. They are full-finger, have a elastic, knit cuff. They feature 360-degree coverage, breathable.

Technical Specs

  • ItemNitrile Coated Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • EN 407 Contact Heat LevelNot Tested
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleElastic, Knit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- Numeric13
  • Glove Length9 1/4 in
  • Glove Coating ColourGrey
  • Glove Features360 Degrees Coverage, Breathable
  • Thickness13 ga
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Cut Load3,000 g
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture Level4
  • Grip Coating MaterialNitrile
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A6
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Standards ANSI/ISEA 105
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 2
  • Size- Alpha 4XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Textured
  • Series Cut-X
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Puncture Force 100 N
  • Reflective Backing No
  • Colour Grey
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list