!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Motor Design
Motor Enclosure Design
Motor Mounting Type
HP
Nameplate RPM
Voltage
Voltage @ 50Hz
Frame
Motor Thermal Protection
Motor Service Factor
No. of Speeds
Motor Efficiency Group
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Capacitor-Start NEMA Frame General Purpose AC Motors

https://catalogue.grainger.ca/?hybris=true

 160  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 3/4 HP, 115/208-230 V AC
  • Item # GGE6K123
  • Mfr. Model # 6K123
  • EHC: EHC :
  • General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, HP 3/4, RPM 1725, Voltage 115/208-230 V, NEMA Frame 56, Service Factor 1.15, Frequency 60 Hz, Mounting Rigid, Bearings Double Shielded Ball, Thermal Protection Auto, Full Load Amps 11.0/

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 6
  • DAYTON
  • GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 1/3 HP, 1,725 NAMEPLATE RPM
  • Item # GGE5K341
  • Mfr. Model # 5K341
  • EHC: EHC :
  • Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shielded ba

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 7
  • DAYTON
  • GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 1/2 HP, 1,725 NAMEPLATE RPM
  • Item # GGE6K342
  • Mfr. Model # 6K342
  • EHC: EHC :
  • 1/2 HP Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shie

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 7
  • DAYTON
  • GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 3/4 HP, 115/208-230 V AC
  • Item # GGE6K483
  • Mfr. Model # 6K483
  • EHC: EHC :
  • General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,3/4 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,10.6/5.3-5.3 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.00 Service Factor,Ball

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 6
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list