GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 3/4 HP, 115/208-230 V AC
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 3/4 HP, 115/208-230 V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, HP 3/4, RPM 1725, Voltage 115/208-230 V, NEMA Frame 56, Service Factor 1.15, Frequency 60 Hz, Mounting Rigid, Bearings Double Shielded Ball, Thermal Protection Auto, Full Load Amps 11.0/
Technical Specs
- ItemGeneral Purpose Motor
- Nameplate RPM1,725 RPM
- Frame56
- Motor Thermal ProtectionAuto
- Motor Shaft RotationCW/CCW
- Motor Service Factor1.15
- Motor Enclosure DesignTotally Enclosed Fan Cooled
- No. of Speeds1
- Max. Ambient Temp.40 Degrees C
- Motor Efficiency GroupStandard Efficiency (IE1)
- Hz60 Hz
- Length Less Shaft10 in
- Motor Mounting PositionAll Angle
- Overall Length11 7/8 in
- Shaft Dia.5/8 in
- StandardsCSA Certified (225293), UL (E47479)
- HP 3/4 hp
- Voltage 115/208-230V AC
- Motor Mounting Type Rigid Base
- Full Load Amps 11.4/5.7-5.7 A
- Motor Bearings Ball
- Motor Design Capacitor-Start
- Phase Single
- Motor Application General Purpose
- Duty Cycle Continuous
- Motor Frame Material Steel
- Ins. Class F
- Manufacturers Warranty Length 1 yr
- Nominal Efficiency 65%
- Motor Shaft Design Keyed
- Shaft Length 1 7/8 in
- Usable @ 208V Usable at 208V
- Country of Origin Mexico
(subject to change)
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.91
/ each
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.92
/ each