GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 5 HP, 230 V AC, 5K968
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, RIGID BASE MOUNT, 5 HP, 230 V AC, 5K968
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Capacitor-Start, Capacitor-Run Motor, Totally Enclosed Fan-Cooled, HP 5, RPM 1740, Voltage 230 V, NEMA Frame 213T, Service Factor 1.00, Frequency 60 Hz, Mounting Rigid, Bearings Double Shielded Ball, Thermal Protection None, Full Load Amps 20.5
Technical Specs
- ItemGeneral Purpose Motor
- Nameplate RPM1,745 RPM
- Frame213T
- Full Load Amps23.0 A
- Motor BearingsBall
- Motor DesignCapacitor-Start/Run
- PhaseSingle
- Motor ApplicationGeneral Purpose
- Duty CycleContinuous
- Motor Frame MaterialSteel
- IncludesShaft Key, Shaft Slinger
- Length Less Shaft16 3/16 in
- Motor Mounting PositionHorizontal
- Overall Length19 9/16 in
- Shaft Dia.1 3/8 in
- StandardsCSA Certified (258525), UL Recognized (E47479)
- HP 5 hp
- Voltage 230V AC
- Motor Mounting Type Rigid Base
- Motor Shaft Rotation CW/CCW
- Motor Service Factor 1
- Motor Enclosure Design Totally Enclosed Fan Cooled
- No. of Speeds 1
- Max. Ambient Temp. 40 Degrees C
- Motor Efficiency Group High Efficiency (IE2)
- Hz 60 Hz
- Ins. Class F
- Manufacturers Warranty Length 1 yr
- Nominal Efficiency 83.70%
- Motor Shaft Design Keyed
- Shaft Length 3 3/8 in
- Country of Origin Mexico
(subject to change)
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$703.21
/ each
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$478.65
/ each