!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, CRADLE BASE MOUNT, 3/4 HP, 1,140 NAMEPLATE RPM, AUTO

GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, CRADLE BASE MOUNT, 3/4 HP, 1,140 NAMEPLATE RPM, AUTO

DAYTON

GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, CRADLE BASE MOUNT, 3/4 HP, 1,140 NAMEPLATE RPM, AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, CRADLE BASE MOUNT, 3/4 HP, 1,140 NAMEPLATE RPM, AUTO

GENERAL PURPOSE MOTOR, OPEN DRIPPROOF, CRADLE BASE MOUNT, 3/4 HP, 1,140 NAMEPLATE RPM, AUTO

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,287.78 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30PT73
  • Mfr. Model # 30PT73
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.36 lbs

Technical Specs

  • ItemGeneral Purpose Motor
  • Nameplate RPM1,140 RPM
  • Frame56
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Motor Service Factor1.15
  • Motor Enclosure DesignOpen Drip Proof
  • No. of Speeds1
  • Max. Ambient Temp.40 Degrees C
  • Motor Efficiency GroupPremium Efficiency (IE3)
  • Hz60 Hz
  • Ins. ClassB
  • Length Less Shaft11 7/8 in
  • Motor Mounting PositionHorizontal
  • Overall Length13 13/16 in
  • Shaft Dia.5/8 in
  • StandardsCSA Certified, UL
  • HP 3/4 hp
  • Voltage 115/230V AC
  • Motor Mounting Type Cradle Base
  • Full Load Amps 6.6/3.4 A
  • Motor Bearings Ball
  • Motor Design Capacitor-Start/Run
  • Phase Single
  • Motor Application General Purpose
  • Duty Cycle Continuous
  • Motor Frame Material Steel
  • Includes Start Capacitor (495 MFD, 165V AC)
  • Inverter Rated Not Inverter Rated
  • Manufacturers Warranty Length 1 yr
  • Nominal Efficiency 80.20%
  • Motor Shaft Design Keyed
  • Shaft Length 1 7/8 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Energy Aware Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list