GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 1,725 NAMEPLATE RPM
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 1,725 NAMEPLATE RPM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shielded ba
Technical Specs
Item General Purpose Motor
Nameplate RPM 1,725 RPM
Frame 56C
Full Load Amps 18.9/10.3-9.4 A
Motor Bearings Ball
Motor Design Capacitor-Start/Run
Phase Single
Motor Application General Purpose
Duty Cycle Continuous
Motor Frame Material Steel
Ins. Class F
Manufacturers Warranty Length 1 yr
Overall Length 13 13/16 in
Shaft Dia. 5/8 in
Standards CSA Certified (258501), UL (E47479)
HP 2 hp
Voltage 115/208-230V AC
Motor Mounting Type C-Face
Motor Shaft Rotation CW/CCW
Motor Service Factor 1
Motor Enclosure Design Totally Enclosed Fan Cooled
No. of Speeds 1
Max. Ambient Temp. 40 Degrees C
Motor Efficiency Group High Efficiency (IE2)
Hz 60 Hz
Length Less Shaft 11 13/16 in
Nominal Efficiency 81.50%
Motor Shaft Design Keyed
Shaft Length 1 7/8 in
Usable @ 208V Usable at 208V
Country of Origin China
(subject to change)
Related Products
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.92
/ each