RUFF-RIGGER MITT, GAUNTLET CUFF & GORE, THUMBSTRAP, SZ L/11, LEATHER, PR
RUFF-RIGGER MITT, GAUNTLET CUFF & GORE, THUMBSTRAP, SZ L/11, LEATHER, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Protect your hands as you work with these durable grain leather Ruff Rigger mitts. They have large gauntlet cuffs and gores, thumbstraps, and welted seams. The wide cuffs fit over parka coveralls with ease. These size large/11 mitts are sold by the pair and are designed for use with separate liners.
Technical Specs
Item Leather Mitts Gloves
Cuff Style Gauntlet
Glove Features Canadian Made, Durability, Genuine Leather, Weld
Palm Material Cowhide
Size- Alpha L
Knuckle Protection Material Leather
Leather Palm Process Grain
Thumb Style Straight
Glove Liner Material Unlined
Glove Back Material Cowhide
Series Gander Brand
Size- Numeric 11
Cuff Material Cowhide
Cuff Length 6 in
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.92
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.72
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.72
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.72
/ pair