!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S, YELLOW/RED/BLACK, SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S, YELLOW/RED/BLACK, SUPERFABRIC, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S, YELLOW/RED/BLACK, SUPERFABRIC, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S, YELLOW/RED/BLACK, SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, HIGH-VIS, SIZE S, YELLOW/RED/BLACK, SUPERFABRIC, PAIR

HEXARMOR

Clearance Price :
$14.95 / PAIR

Your Price : $65.00 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2021-7
  • Mfr. Model # 2021-S (7)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 912
  • Shipping Weight 0.5 lbs

Product Details

Need a small size, high visibility, cut-resistant glove with extra safety protection? These gloves are the answer. Made from yellow, red and black latex-free Superfabric(R), this pair of gloves has extra grip from a double-layer palm, are oil-resistant, and have pinch point protection built in.

Technical Specs

  • ItemCut Resistant Glove
  • StandardsEN388 CE4243 , ANSI/ISEA CUT 3
  • ANSI/ISEA Cut LevelA3
  • ANSI/ISEA Abrasion Level4
  • Glove Coating CoverageUncoated
  • ANSI/ISEA Puncture Level4
  • Sold AsPair
  • Stitching MaterialCore Spun Thread
  • Palm Material TP-X(R)
  • Glove Coating Material Uncoated
  • Colour Black, High-Visibility Green, Red
  • Series Rig Lizard
  • Glove Performance High Dexterity: High Grip
  • ANSI/ISEA Puncture Force 130
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list