!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE 3XL, YELLOW/RED/BLACK, SUPERFABRIC, HIGH-VIS, PAIR

CUT-RESISTANT GLOVES, SIZE 3XL, YELLOW/RED/BLACK, SUPERFABRIC, HIGH-VIS, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, SIZE 3XL, YELLOW/RED/BLACK, SUPERFABRIC, HIGH-VIS, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CUT-RESISTANT GLOVES, SIZE 3XL, YELLOW/RED/BLACK, SUPERFABRIC, HIGH-VIS, PAIR

CUT-RESISTANT GLOVES, SIZE 3XL, YELLOW/RED/BLACK, SUPERFABRIC, HIGH-VIS, PAIR

HEXARMOR

Clearance Price :
$13.09 / pair

Your Price : $52.35 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2021-12
  • Mfr. Model # 2021-XXXL (12)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 912
  • Shipping Weight 1.0 lbs

Product Details

These high visibility, cut-resistant gloves, are suitable for industrial and especially mechanical trades because of pinch point protection and oil-resistance features. Made of a combination of yellow, red and black latex-free Superfabric(R) in size 3X Large, you'll grab these gloves first for industrial jobs.

Technical Specs

  • ItemCut-Resistant Glove
  • StandardsANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut LevelA3
  • ANSI/ISEA Abrasion Level4
  • Glove Coating CoverageUncoated
  • Size- Alpha3XL
  • ANSI/ISEA Puncture Level4
  • Pairs per Package12
  • Glove Length11 1/4 in
  • Palm Material TP-X(R)
  • Glove Coating Material Uncoated
  • Colour Black, Red, Yellow
  • Series Rig Lizard
  • Glove Performance High Dexterity, High Grip
  • Size- Numeric 12
  • ANSI/ISEA Puncture Force 130 N
  • Sold As Pair
  • Stitching Material Core Spun Thread
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list