!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, HIGH-VIS, SIZE M, YELLOW/RED/BLACK, SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, HIGH-VIS, SIZE M, YELLOW/RED/BLACK, SUPERFABRIC, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, HIGH-VIS, SIZE M, YELLOW/RED/BLACK, SUPERFABRIC, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT-RESISTANT GLOVES, HIGH-VIS, SIZE M, YELLOW/RED/BLACK, SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, HIGH-VIS, SIZE M, YELLOW/RED/BLACK, SUPERFABRIC, PAIR

HEXARMOR

Clearance Price :
$9.95 / pair

Your Price : $101.45 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2023-8
  • Mfr. Model # 2023X-XXL (11)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 912
  • Shipping Weight 0.65 lbs

Product Details

Pinch point protection and cut-resistance are included in the many features of these medium-sized yellow, red, and black, latex-free Superfabric(R) gloves. These are a great choice for mechanical and industrial job sites because of the oil-resistant fabric and high visibility.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Impact Level1
  • Glove Insulation MaterialThinsulate(TM)
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialIR-X
  • Glove ConstructionCut and Sewn
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat LevelNot Available
  • Glove Coating CoverageUncoated
  • Minimum TemperatureNot Rated
  • Size- Numeric11
  • Includes Double PalmYes
  • ANSI/ISEA Cut Load1,040 g
  • ANSI/ISEA Puncture Force150 N
  • Sold AsPair
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourHigh-Visibility Yellow
  • Layered Palm MaterialPolyester
  • Cut-Resistance Coverage Palm Side
  • Cuff Style Hook-and-Loop
  • Insulated Yes
  • Glove Liner Material H2X, Thinsulate(R)
  • Glove Back Colour Red/Yellow
  • Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4244XP, EN 407, EN 511 111
  • ANSI/ISEA Cut Level A3
  • Colour Black, Red, High-Visibility Yellow
  • ANSI/ISEA Abrasion Level Not Tested
  • Series Rig Lizard
  • Glove Performance General Purpose with Reinforced Thumb Crotch
  • Size- Alpha 2XL
  • Glove Features Reinforced Thumb Crotch
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Impact Force 9 kN
  • Anti-Static No
  • EN 388 Rating 4244XP
  • Glove Length 11 in
  • Latex-Free Yes
  • Stitching Material Nylon
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list