!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE KNIT GLOVES W/POLYURETHANE PALMS, XL, KNIT CUFF, COTTON/NYLON

DISPOSABLE KNIT GLOVES W/POLYURETHANE PALMS, XL, KNIT CUFF, COTTON/NYLON

SUPERIOR GLOVE

DISPOSABLE KNIT GLOVES W/POLYURETHANE PALMS, XL, KNIT CUFF, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE KNIT GLOVES W/POLYURETHANE PALMS, XL, KNIT CUFF, COTTON/NYLON

DISPOSABLE KNIT GLOVES W/POLYURETHANE PALMS, XL, KNIT CUFF, COTTON/NYLON

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.52 / PAIR

EHC: EHC :
Min Qty 360 = $1,267.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 360 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13PU10
  • Mfr. Model # S13PU10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.004 lbs

Product Details

These ANSI/EN/CE-certified, X-large, disposable knit gloves with polyurethane palms have a knit cuff. They are made of cotton and nylon and have touch sensitivity, non-lint ability, dexterity, and non-marring features. They are ideal for applications such as electronics assembly, inspection, small parts handling, and glass manufacturing.

Technical Specs

  • ItemGlove
  • StandardsANSI Puncture Level 2, CFIA Compliant, UKCA/CE Certified
  • Glove PerformanceComfort Fit, High Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • SeriesSuperior Touch S13PU
  • Touchscreen CompatibleNo
  • Sold AsEach
  • ANSI/ISEA Puncture Level2
  • Includes Double PalmNo
  • Knit Material Cotton, Nylon
  • Palm Type Coated
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Features Cleanroom Friendly, Low-Linting, Non-Marring, Waterproof
  • Thickness 13 ga
  • Silicone-Free No
  • Reflective Backing No
  • Grip Coating Material Polyurethane
  • Palm Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list