!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL, BLUE, 10 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, POLYESTER

COATED GLOVES, XL, BLUE, 10 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, POLYESTER

SHOWA

COATED GLOVES, XL, BLUE, 10 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL, BLUE, 10 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, POLYESTER

COATED GLOVES, XL, BLUE, 10 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, POLYESTER

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.46 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM380XL
  • Mfr. Model # 380XL-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

These ANSI/ISEA-certified, blue, X-large, polyester coated gloves have a 10-inch length and a 13-gauge thickness with a knitted cuff and a smooth texture. They have a microporous nitrile coating along with a nylon lining. These gloves are blade cut-, puncture-, tear-, oil, grease, hydrocarbon, and abrasion-resistant.

Technical Specs

  • ItemGeneral Purpose Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating3121X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Cuff StyleElastic
  • Base Coating CoveragePalm, Fingers
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove FeaturesErgonomic, Lightweight, Skin-Friendly, Breathable, Oil-Resistant, Form-Fitting, Water-Resistant, Open-Back Design
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture Level3
  • Grip Coating ColourBlue
  • Palm MaterialNitrile
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Standards Cat II CE, EN 388:2016
  • Palm Type Coated
  • Glove Coating Material Nitrile
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Size- Numeric 9
  • Glove Length 10 in
  • Glove Coating Colour Black
  • Series SHOWA 380
  • Touchscreen Compatible No
  • Pairs per Package 12
  • EN 388 Impact Rated No
  • Colour Blue
  • Grip Coating Material Nitrile
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list