!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, BL, SIZE 7, 11¾ IN, NATURAL RUBBER LATEX, PINKED CUFF

CHEMICAL-RESISTANT GLOVES, BL, SIZE 7, 11¾ IN, NATURAL RUBBER LATEX, PINKED CUFF

NATURAL BLUE

CHEMICAL-RESISTANT GLOVES, BL, SIZE 7, 11¾ IN, NATURAL RUBBER LATEX, PINKED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, BL, SIZE 7, 11¾ IN, NATURAL RUBBER LATEX, PINKED CUFF

CHEMICAL-RESISTANT GLOVES, BL, SIZE 7, 11¾ IN, NATURAL RUBBER LATEX, PINKED CUFF

NATURAL BLUE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.33 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL356-7
  • Mfr. Model # 356-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These FDA-compliant, blue, size seven, chemical-resistant gloves have an 11 3/4-inch length and a pinked cuff. They have chlorinated, sterile and fish scale texture. These gloves are made of natural rubber latex, rubber constructed and have general purpose performance.

Technical Specs

  • ItemGlove
  • Chemical Glove FeaturesFood Handling Certification, Treated Natural Rubber, Ultrathin 17 mil/0.43mm Palm
  • EN ISO 374 Chemical RatingType B - KPT
  • Glove Coating FinishFish Scale
  • Glove Length12 in
  • Glove PerformanceLight-Duty
  • Glove TextureFish Scale
  • SeriesAlphaTec 88-356
  • StandardsCE 0493, EN 388:2016 +A1:2018 X010X, EN ISO 21420:2020, EN ISO 374-1:2016 KPT, EN ISO 374-5:2016, FDA
  • EN ISO 374 Chemicals TestedK - Sodium Hydroxide 40%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • Anti-Static No
  • Colour Blue
  • Glove Coating Colour Blue
  • Glove Colour Family Blue
  • Glove Materials Natural Rubber Latex
  • Glove Size 7
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list