!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
924 MULTI-TASK GLOVES, S, BLACK, RED, SYNTHETIC LEATHER, FOAM

924 MULTI-TASK GLOVES, S, BLACK, RED, SYNTHETIC LEATHER, FOAM

MCR SAFETY

924 MULTI-TASK GLOVES, S, BLACK, RED, SYNTHETIC LEATHER, FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
924 MULTI-TASK GLOVES, S, BLACK, RED, SYNTHETIC LEATHER, FOAM

924 MULTI-TASK GLOVES, S, BLACK, RED, SYNTHETIC LEATHER, FOAM

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF924S
  • Mfr. Model # 924S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black/red multi-task gloves are size small and are made with foam. In addition, they have polyester and cotton stitching, and a wing thumb style. They are full-finger and feature two high-intensity LED lights per pair with battery life of 14 hours and four attachment points for pinpointed light assist.

Technical Specs

  • ItemMulti-Task Gloves
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Liner MaterialFoam
  • Palm MaterialFoam, Synthetic Leather
  • Size- AlphaS
  • Cuff ColourBlack
  • ColourBlack, Red
  • Hand Protection Style Glove
  • Stitching Material Polyester/Cotton
  • Thumb Style Wing
  • Glove Features Two High-Intensity LED Lights Per Pair with Battery Life of 14 Hours. Four Attachment Points for Pinpointed Light Assistance in Dark or Low-Light Environments. Synthetic Leather With Micro-Textured, Grip Enhancing Polymer on Fingertips. Reinforced, Foam Padded Palm. Foam Lined Winter Camo Option
  • Series 924
  • Palm Colour Black
  • Pairs per Package 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list