!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M, GREY/BLUE, LATEX RUBBER COATING, POLY/COTTON

COATED GLOVES, M, GREY/BLUE, LATEX RUBBER COATING, POLY/COTTON

WATSON GLOVES

COATED GLOVES, M, GREY/BLUE, LATEX RUBBER COATING, POLY/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M, GREY/BLUE, LATEX RUBBER COATING, POLY/COTTON

COATED GLOVES, M, GREY/BLUE, LATEX RUBBER COATING, POLY/COTTON

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.00 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT302M
  • Mfr. Model # 302-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These CE/EN-certified, grey/blue, medium coated gloves have a latex rubber coating with a suregrip crinkle finish and a snug-fitting seamless wrist. They have a resilient rubber latex coating, a suregrip crinkle finish, a poly/cotton seamless knit shell, a snug-fitting wrist, and are suitable for maintenance, outdoor activities, and general use.

Technical Specs

  • ItemJunkyard Dog Glove
  • Knit MaterialPoly-Cotton
  • StandardsCE/EN-Certified
  • Glove PerformanceHigh Grip, Comfort Fit
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Size- AlphaM
  • Glove Coating FinishCrinkle
  • Series302 Junkyard Dog
  • Sold AsPair
  • Grip Coating MaterialRubber Latex
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Palm Type Coated
  • Glove Coating Material Natural Rubber Latex
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Glove Features Ergonomic Design, Snug Fitting Wrist, Open Back Design, Abrasion-Resistant
  • Pairs per Package 12
  • Colour Blue, Grey
  • Palm Material Natural Rubber Latex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list