!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMRES SHOWA 282 MULTI-PURPOSE GLOVES, BLUE, 2XL/11, ACRYLIC/NYLON, 275 TO 300 MM

TEMRES SHOWA 282 MULTI-PURPOSE GLOVES, BLUE, 2XL/11, ACRYLIC/NYLON, 275 TO 300 MM

SHOWA

TEMRES SHOWA 282 MULTI-PURPOSE GLOVES, BLUE, 2XL/11, ACRYLIC/NYLON, 275 TO 300 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMRES SHOWA 282 MULTI-PURPOSE GLOVES, BLUE, 2XL/11, ACRYLIC/NYLON, 275 TO 300 MM

TEMRES SHOWA 282 MULTI-PURPOSE GLOVES, BLUE, 2XL/11, ACRYLIC/NYLON, 275 TO 300 MM

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.53 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM282XXL11
  • Mfr. Model # 282XXL11
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

These blue TEMRES multi-purpose gloves are size XX-large and are made with acrylic fleece and nylon. In addition, they have a polyurethane coating, are cold-insulated, waterproof. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 4221X. They feature ergonomic, rough grip, breathable, thermal insulation, water-resistant, flexible, skin-friendly, extra grip.

Technical Specs

  • ItemMulti-Purpose Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Insulation MaterialAcrylic
  • StandardsCat II CE, EN 388:2016, EN 511:2006
  • Base Coating MaterialPolyurethane
  • Palm TypeCoated
  • Glove PerformanceHigh Grip
  • Cuff StyleGauntlet
  • Base Coating CoverageFull
  • Glove Coating CoverageFull
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlue
  • Minimum Temperature-60 Degrees F
  • SeriesSHOWA TEMRES 282
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Grip Coating ColourBlue
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • EN 388 Rating 4221X
  • Insulated Yes
  • EN 511 Rating 21
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Size- Numeric 11
  • Glove Length 275 to 300 mm
  • Glove Lining Material Fleece
  • Glove Coating Finish Rough
  • Glove Features Ergonomic, Rough Grip, Breathable, Thermal Insulation, Water-Resistant, Flexible, Skin-Friendly, Extra Grip
  • Touchscreen Compatible No
  • Pairs per Package 10
  • Cuff Colour Blue
  • Colour Blue
  • Palm Material Polyurethane
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list