!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIPPED PVC GLOVES 12 IN, MEN, GREEN, GAUNTLET WRIST CUFF

DOUBLE DIPPED PVC GLOVES 12 IN, MEN, GREEN, GAUNTLET WRIST CUFF

RONCO

DOUBLE DIPPED PVC GLOVES 12 IN, MEN, GREEN, GAUNTLET WRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIPPED PVC GLOVES 12 IN, MEN, GREEN, GAUNTLET WRIST CUFF

DOUBLE DIPPED PVC GLOVES 12 IN, MEN, GREEN, GAUNTLET WRIST CUFF

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.44 / pair

EHC: EHC :
Min Qty 120 = $652.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 120 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-972-01
  • Mfr. Model # 77-972-01
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These green, men's, double-dipped PVC gloves have a 12-inch gauntlet wrist cuff and are made of a cotton jersey. These chemical- and solvent-resistant gloves have a good grip on wet/dry surfaces. They are suitable for chemical handling, construction demolition and renovations, food/beverage processing, and petrochemical handling.

Technical Specs

  • ItemPVC Glove
  • ColourGreen
  • Glove Coating CoverageFull
  • Glove Length12 in
  • Glove PerformanceHigh Grip
  • StandardsEN388
  • Glove SizesOne Size
  • Chemical Glove Features Abrasion-Resistant, Available in varied cuff styles for best protection, Chemical/Solvent-Resistant - High, Wet/Dry/Light oil grip, Wrist/forearm protection
  • Cuff Style Gauntlet
  • Glove Colour Family Green
  • Glove Materials Cotton Jersey
  • Glove Size Universal
  • Glove Features Abrasion-Resistant, Available in varied cuff styles for best protection, Chemical/Solvent-Resistant - High, Wet/Dry/Light oil grip, Wrist/forearm protection
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list