!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,360 DEG. CUT PROT.,3XL,PR

GLOVES,360 DEG. CUT PROT.,3XL,PR

SUPERIOR GLOVE

GLOVES,360 DEG. CUT PROT.,3XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,360 DEG. CUT PROT.,3XL,PR

GLOVES,360 DEG. CUT PROT.,3XL,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.88 / pair

EHC: EHC :
Min Qty 12 = $370.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGP378GKTFG3XL
  • Mfr. Model # P378GKTFG-3XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • ItemGlove
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialParaActiv(TM)
  • InsulatedNot Insulated
  • Leather Coverage StyleFull Leather
  • Glove Liner MaterialParaActiv(TM)
  • Oil-ResistantNot Oil-Resistant
  • Palm MaterialGoatskin
  • ATPV Rating33 cal/sq cm
  • Size- Alpha3XL
  • Internal Reinforcement MaterialParaActiv(TM)
  • ANSI/ISEA Puncture Level3
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Maximum Temperature 392 Degrees F
  • Sold As Pack of Multiple
  • Standards ANSI Cut Level A5, ANSI Heat Level 3, ANSI Puncture Level 3, Arc Flash-Rated Level 3, ATPV 33 cal / sq cm
  • Leather Grade Premium
  • Glove Features 360 Degrees Cut Protection
  • Arc Flash PPE Category 3
  • Series 378GKTFG
  • Includes Double Palm Double Palm Not Included
  • Reflective Backing Not Reflective Backing
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list