!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR

GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR

BDG

GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR

GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.65 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991401510K
  • Mfr. Model # 99-1-4015-10-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.081 lbs

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • EN 407 Contact Heat Level1
  • StandardsEN 388 4131X, EN 407 X1XXXX, EN 1186 Pass
  • Glove PerformanceHigh Grip
  • Cuff StyleElastic
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove Coating FinishRough
  • Series99-1-4015
  • Pairs per Package120
  • EN 388 Impact RatedNot EN 388 Impact Rated
  • Grip Coating MaterialFoam Nitrile
  • ANSI/ISEA Cut Level A1
  • Knit Material Nylon, Spandex
  • Hand Protection Style Glove
  • EN 388 Rating 4131X
  • Palm Type Coated
  • Glove Coating Material Foam Nitrile
  • Finger Coverage Full Finger
  • Size- Numeric 10
  • Glove Construction Seamless Knit
  • Glove Features Tear Resistant
  • Thickness 15 ga
  • Sold As Pack of Multiple
  • ANSI/ISEA Puncture Level 1
  • Palm Material Nylon, Spandex
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list