!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL, WING THUMB STYLE/COWHIDE BACK, GREY/OFF WHITE

LEATHER GLOVES, XL, WING THUMB STYLE/COWHIDE BACK, GREY/OFF WHITE

WATSON GLOVES

LEATHER GLOVES, XL, WING THUMB STYLE/COWHIDE BACK, GREY/OFF WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL, WING THUMB STYLE/COWHIDE BACK, GREY/OFF WHITE

LEATHER GLOVES, XL, WING THUMB STYLE/COWHIDE BACK, GREY/OFF WHITE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.58 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT93777XLPR
  • Mfr. Model # 93777-X
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These X-large, grey/off white leather gloves have a 12-inch length with a 5 1/2-inch snug-fit shirred elastic wrist with a reflective gauntlet cuff. These are made of grain cowhide and have full finger coverage. These work gloves are cold-insulated, which makes them ideal for applications such as construction, industrial, and welding.

Technical Specs

  • ItemGlove
  • Finger CoverageFull Finger
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM) C100
  • Glove Liner MaterialThinsulate(TM) C100
  • Glove FeaturesStrength and Durability, Outseam Design, Welted Seams and Pulse Protector, Extra Wide Thumb Strap, 3-Finger Back, Better Flexibility, Snug-Fitting Shirred Elastic Wrist, Leather Gore with Binding Trim
  • Palm MaterialCowhide
  • Size- AlphaXL
  • Cuff MaterialSplit Leather
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Cuff Length5 1/2 in
  • Hand Protection Style Glove
  • Stitching Material Kevlar(R)
  • Glove Length 12 in
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Glove Back Colour Off-White
  • Glove Back Material Cowhide
  • Series Circuit Breaker
  • Includes Double Palm No
  • Cuff Colour Grey
  • Glove Cut Gunn
  • Internal Reinforcement Material Kevlar(R)
  • Reflective Backing Yes
  • Colour Grey, Off-White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list