!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, WATER-RESISTANT, GAUNTLET CUFF, XL/SIZE 10, LEATHER/SHERPA-LINED, PAIR

LEATHER GLOVES, WATER-RESISTANT, GAUNTLET CUFF, XL/SIZE 10, LEATHER/SHERPA-LINED, PAIR

WATSON GLOVES

LEATHER GLOVES, WATER-RESISTANT, GAUNTLET CUFF, XL/SIZE 10, LEATHER/SHERPA-LINED, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, WATER-RESISTANT, GAUNTLET CUFF, XL/SIZE 10, LEATHER/SHERPA-LINED, PAIR

LEATHER GLOVES, WATER-RESISTANT, GAUNTLET CUFF, XL/SIZE 10, LEATHER/SHERPA-LINED, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.09 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9200I1F-X
  • Mfr. Model # 9200I1F-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

These gloves feature a water-resistant cowhide leather palm, a pigskin leather back, and a heavy sherpa lining. They have a one-finger mitt design, a two-inch reflective strip, and an extended gauntlet-style cuff with Velcro closure. This pair of gloves come in a size 10/XL.

Technical Specs

  • ItemLeather Mitts Gloves
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Cuff StyleExtended Gauntlet
  • Glove FeaturesWater-Resistant, Strength, Durability and Comfort, Dexterity, Wrist and Forearm Protection, Snug-Fitting Shirred Elastic Wrist, Secure Hook-and-Loop Closure
  • Palm MaterialCowhide
  • Size- AlphaXL
  • Leather Palm ProcessGrain
  • Hand Protection Style Mitt
  • Sold As Pair
  • Glove Insulation Material Sherpa
  • Glove Liner Material Sherpa
  • Glove Back Material Pigskin
  • Series Mule 1 Finger Gauntlet
  • Size- Numeric 10
  • Reflective Backing Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list