!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, PALM/FING, STRAIGHT THUMB, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE

GLOVES, COATED, PALM/FING, STRAIGHT THUMB, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE

WATSON GLOVES

GLOVES, COATED, PALM/FING, STRAIGHT THUMB, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PALM/FING, STRAIGHT THUMB, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE

GLOVES, COATED, PALM/FING, STRAIGHT THUMB, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.98 / pair

EHC: EHC :
Min Qty 6 = $23.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT317M
  • Mfr. Model # 317-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These coated gloves are blue and black and have a polyurethane coating with a sandy finish. The coating covers the palm and fingers. This straight-thumb pair of gloves is available in size medium.

Technical Specs

  • ItemGardening Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsANSI/ISEA 105, ASTM D5511, Oeko Tex Standard 100
  • Palm TypeCoated
  • Glove PerformanceHigh Grip, High Dexterity
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • SeriesHome Grown
  • Sold AsPair
  • Palm MaterialPolyurethane
  • Hem Style Colour Coded
  • Knit Material Polyester
  • Hand Protection Style Glove
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Glove Length 10 in
  • Glove Coating Colour White
  • Glove Features Ergonomically Formed, Snug Fitting Knit Wrist, For Women, Landfill Biodegradable
  • Thickness 15 ga
  • Colour Black, Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list