!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, RANGE RIDER, ELASTIC WRIST, SLIP-ON, S/SIZE 7, BLACK, DEERSKIN/THINSULATE, PAIR

LEATHER GLOVES, RANGE RIDER, ELASTIC WRIST, SLIP-ON, S/SIZE 7, BLACK, DEERSKIN/THINSULATE, PAIR

WATSON GLOVES

LEATHER GLOVES, RANGE RIDER, ELASTIC WRIST, SLIP-ON, S/SIZE 7, BLACK, DEERSKIN/THINSULATE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, RANGE RIDER, ELASTIC WRIST, SLIP-ON, S/SIZE 7, BLACK, DEERSKIN/THINSULATE, PAIR

LEATHER GLOVES, RANGE RIDER, ELASTIC WRIST, SLIP-ON, S/SIZE 7, BLACK, DEERSKIN/THINSULATE, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.37 / PAIR

EHC: EHC :
Min Qty 6 = $284.22

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9587S
  • Mfr. Model # 9587-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These range rider gloves are made of full-grain deerskin leather and have a Thinsulate C100 lining. They feature a slip-on style safety cuff, a shirred elastic wrist, and a drivers style design. These black gloves come in a size seven/small.

Technical Specs

  • ItemDriver Glove
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleSlip-On
  • Glove Back ColourBlack
  • Glove Back MaterialCowhide
  • Series9587
  • Includes Double PalmNo
  • Cuff MaterialDeerskin, Elastic
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ColourBlack
  • Hand Protection Style Glove
  • Stitching Material Cotton
  • Sold As Pair
  • Glove Length 9 in
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Thinsulate(TM) C100
  • Glove Features Drivers Style with Ergonomic Keystone Thumb, Snug-Fitting Shirred Elastic Wrist Keeps Out Dirt and Debris
  • Palm Material Deerskin
  • Size- Alpha S
  • Palm Colour Black
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list