!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, L (9), FULL FINGER, GOATSKIN, KNIT CUFF, PADDED PALM

MECHANICS GLOVES, L (9), FULL FINGER, GOATSKIN, KNIT CUFF, PADDED PALM

BOB DALE

MECHANICS GLOVES, L (9), FULL FINGER, GOATSKIN, KNIT CUFF, PADDED PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, L (9), FULL FINGER, GOATSKIN, KNIT CUFF, PADDED PALM

MECHANICS GLOVES, L (9), FULL FINGER, GOATSKIN, KNIT CUFF, PADDED PALM

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.88 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1214PK-L
  • Mfr. Model # 20-1-1214-L-K
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.208 lbs

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleKnit
  • Palm MaterialGoatskin
  • Glove Back MaterialSpandex(R)
  • Knuckle Protection MaterialNeoprene
  • ColourBlack, Yellow
  • Series20-1-1214
  • Glove PerformanceGeneral Purpose
  • Size- AlphaL
  • Includes Reinforced Thumb CrotchNo
  • Leather GradePremium
  • Reflective BackingNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Length9 1/4 in
  • Layered Palm MaterialFoam
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • Glove Features Padded Palm
  • Includes Double Palm Yes
  • Pairs per Package 1
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Leather Palm Process Grain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list