!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GOATSKIN DRIVER'S GLOVES'S GLOVES, S, SLIP ON/SHIRRED ELASTIC CUFF

GOATSKIN DRIVER'S GLOVES'S GLOVES, S, SLIP ON/SHIRRED ELASTIC CUFF

BOB DALE

GOATSKIN DRIVER'S GLOVES'S GLOVES, S, SLIP ON/SHIRRED ELASTIC CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
GOATSKIN DRIVER'S GLOVES'S GLOVES, S, SLIP ON/SHIRRED ELASTIC CUFF

GOATSKIN DRIVER'S GLOVES'S GLOVES, S, SLIP ON/SHIRRED ELASTIC CUFF

BOB DALE

Clearance Price :
$13.09 / pkg.

Your Price : $52.34 / pkg.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-10695SPK
  • Mfr. Model # 20-1-10695-S-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

These ANSI-certified, small, grain goatskin driver gloves have a slip-on/shirred elastic cuff. They have durability, genuine leather, and impact-, cut-, and puncture-resistant with a keystone thumb style.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Impact Level2
  • Stitching MaterialKevlar(R)
  • Thumb StyleKeystone
  • Glove Back MaterialGoatskin, TPR
  • SeriesDeny
  • Leather Palm ProcessGrain
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Standards ANSI/ISEA 138
  • Glove Liner Material Unlined
  • Palm Material Goatskin
  • Glove Cut Gunn
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list