GLOVE, HI-VIS, IMPACT/CUT RESIST, INSULATED, SIZE 10, YELLOW/GREY, HPPE/COTTON/TPR, PAIR
GLOVE, HI-VIS, IMPACT/CUT RESIST, INSULATED, SIZE 10, YELLOW/GREY, HPPE/COTTON/TPR, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Heavy-duty jobs are no match for these tough, high-visibility gloves made of high-performance polyethylene for cut resistance and lined with a double layer of terry cloth for warmth and comfort. Coated with thermoplastic rubber, these size 10, yellow and grey gloves are impact-resistant and are sold in pairs.
Technical Specs
Item Lined Nitrile Coated Glove
ANSI/ISEA Impact Level 2
Glove Insulation Material Terry Cloth
Glove Liner Material Terry Cloth
Palm Material Foam
Size- Alpha XL
EN 388 Rating 3X43E
Glove Coating Coverage Palm
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A5
Cuff Style Elastic, Knit
Glove Features 360 Degree Coverage, Solid Grip, High-Visibility, Padded Palm
Series Cut-X
Size- Numeric 10
EN 388 Impact Rated No
Glove Coating Material Nitrile
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.34
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.07
/ pair