!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S , ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, KEVLAR, 10 GA

COATED GLOVES, S , ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, KEVLAR, 10 GA

SHOWA

COATED GLOVES, S , ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, KEVLAR, 10 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S , ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, KEVLAR, 10 GA

COATED GLOVES, S , ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, KEVLAR, 10 GA

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.53 / PAIR

EHC: EHC :
Min Qty 12 = $174.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM350KV7
  • Mfr. Model # 350KV7
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These yellow ATLAS gloves are size small and are made with Kevlar. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 5. They are full-finger, have an elastic cuff, and an EN 388 Rating of 3X44CX. They feature low thermal conductivity, anti-odour, and are oil-resistant.

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105, CE, EN 388:2016
  • Palm TypeCoated
  • Glove PerformanceHigh Grip
  • Cuff StyleElastic
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove Lining MaterialKevlar(R)
  • Glove Coating FinishRough
  • SeriesSHOWA ATLAS KV350
  • Touchscreen CompatibleNo
  • Pairs per Package144
  • EN 388 Impact RatedNo
  • ColourYellow
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 3X44CX
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Size- Numeric 7
  • Glove Construction Seamless Knit
  • Glove Coating Colour Green
  • Glove Features Low Thermal Conductivity, Anti-Odor, Oil-Resistant
  • Thickness 10 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 5
  • Grip Coating Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list