!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARMOTORS

GEARMOTORS

DAYTON

GEARMOTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTORS

GEARMOTORS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,046.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN6Z820
  • Mfr. Model # 016-242-8028
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 29
  • Shipping Weight 16.3 lbs

Product Details

Fractional AC parallel shaft gearmotor, PSC, TEFC 115/230 V 60 Hz: 110/220 V 50 Hz, 1/6 HP 60 RPM, full load torque 157 in-lbs. ( ratings are for 60 Hz )

Technical Specs

  • ItemAC Gearmotor
  • Gearmotor Voltage115/230 V AC
  • Max. Torque157 in.-lb.
  • Gearmotor Shaft OrientationParallel
  • Nameplate RPM60
  • Gearmotor Mounting PositionAll Angle
  • Length Less Shaft9-9/16"
  • Overhung Load175 lbs.
  • Gear Ratio28:1
  • Insulation ClassB
  • Max. Ambient Temp.40 Degrees C
  • Capacitor RequiredIncluded
  • Shaft Length (Dimension V)1.5"
  • Number of Brake Discs Required2
  • LubricationPermanent Heavy Duty Gear Oil
  • HousingDie Cast Aluminum
  • GearsHardened Steel, 1 St Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Gear TypeHelical First Stage/Subsequent Stages Spur/AGMA Class 9
  • ApplicationConveyors, Packaging Equipment
  • Gearmotor Type AC Gearmotor
  • Gearmotor Phase 1
  • Gearmotor Shaft Type Single
  • Gearmotor Rotation CW/CCW
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Brake Type None
  • Hz 50/60
  • Input HP 1/6
  • Full Load Amps 2.1/1.1 A
  • Thermal Protection None
  • Motor Type Permanent Split Capacitor
  • Shaft Dia. (Dimension U) 5/8"
  • Keyway Size Type 3/16" x 1"
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Finish Powder Coat Black
  • Gear Case Material Die Cast Aluminum
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Standards UL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list