!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARMOTOR AC 59RPM

GEARMOTOR AC 59RPM

DAYTON

GEARMOTOR AC 59RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR AC 59RPM

GEARMOTOR AC 59RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,172.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN6K353
  • Mfr. Model # 014-484-9006
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 31
  • Shipping Weight 27.05 lbs

Product Details

Parallel Shaft AC Gearmotor, nameplate speed 60 RPM, input power 1/4 HP, gear ratio 29:1, voltage @ 60 Hz 115, Overhung load 325 lbs, rotation reversible, full load torque 240in-lbs, full load current 4.0 amps, enclosure totally enclosed fan cooled, motor

Technical Specs

  • ItemAC Gearmotor
  • Gearmotor Voltage115 V AC
  • Max. Torque240 in.- lbs.
  • Gearmotor Shaft OrientationParallel
  • Nameplate RPM59
  • Gearmotor Mounting PositionAll Angle
  • Length Less Shaft12-5/16"
  • Overhung Load325 lbs.
  • Gear Ratio29:1
  • Thermal ProtectionNone
  • Motor TypeSplit-Phase
  • Shaft Length (Dimension V)1.5"
  • LubricationPermanent Heavy Duty Gear Oil
  • Gear Case MaterialDie Cast Aluminum
  • Gear MaterialHardened Steel
  • SealsLip Type on Input and Output Shaft
  • Gearmotor Type AC Gearmotor
  • Gearmotor Phase 1
  • Gearmotor Shaft Type Single
  • Gearmotor Rotation CW/CCW
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Brake Type None
  • Hz 60
  • Input HP 1/4
  • Full Load Amps 4.00
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. (Dimension U) 3/4"
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Housing Die Cast Aluminum
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Standards UL Recognized, CSA Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list