!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 10 TON, 12 FT CHAIN, 6 TO 8.5 IN FLANGE, STEEL

GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 10 TON, 12 FT CHAIN, 6 TO 8.5 IN FLANGE, STEEL

KITO

GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 10 TON, 12 FT CHAIN, 6 TO 8.5 IN FLANGE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 10 TON, 12 FT CHAIN, 6 TO 8.5 IN FLANGE, STEEL

GEARED TROLLEY, WITH SAFETY LUGS, LD CAP 10 TON, 12 FT CHAIN, 6 TO 8.5 IN FLANGE, STEEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,252.16 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOTSGI100-12
  • Mfr. Model # TSGI100-12
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 590
  • Shipping Weight 260.0 lbs

Product Details

This geared trolley with safety lugs fits a six- to 8.5-inch beam flange and features a load capacity of 10 tons. It has a 12-foot chain, a 7 45/64-inch wheel diameter, and a 3,000-millimetre minimum radius curve. The wheels are made from heat-treated steel.

Technical Specs

  • ItemGeared Trolley
  • Maximum Load Capacity10 ton
  • For Beam ShapeI
  • For Max. Beam Flange Width8 45/64 in
  • Minimum Radius Curve3,000 mm
  • Trolley Wheel MaterialHeat Treated Steel
  • Mfr. Warranty Length1 year
  • Trolley Type Geared
  • Trolley Frame Material Steel
  • For Min. Beam Flange Width 2 1/4 in
  • Includes Adjustable Safety Lugs, Heat Treated Steel Wheels, Lifetime Lubricated Ball Bearings
  • Trolley Wheel Diameter 7 45/64 in
  • Compatible Series CB, ER, ER2, SER
  • Standards ASME B30.29
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list