GEARED TROLLEY, LD CAP 20000 LB, 9 FT CHAIN, 4 7/8 TO 7 63/64 IN FLANGE, STEEL
GEARED TROLLEY, LD CAP 20000 LB, 9 FT CHAIN, 4 7/8 TO 7 63/64 IN FLANGE, STEEL
OZ LIFTING PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This geared trolley fits a 4 7/8- to 7 63/64-inch beam flange and features a load capacity of 20,000 pounds. It has a nine-foot chain, a 7 29/64-inch wheel diameter, an 8 5/16-inch minimum radius curve, and steel wheels. This trolley is 1 31/62 inches head room to shaft and 8 5/16 inches head room to bail.
Technical Specs
Item Non-Motorized Trolley
Maximum Load Capacity 20,000 lb
For Beam Shape Flat, Tapered
For Max. Beam Flange Width 8 in
Headroom to Mounting Point 8 5/16 in
Minimum Radius Curve 8 5/16 in
Trolley Wheel Material Steel
Standards ASME B30.11, ASME B30.16, CE
Trolley Type Geared
Trolley Frame Material Steel
For Min. Beam Flange Width 4 7/8 in
Headroom to Connecting Shaft 1 31/32 in
For Minimum Beam Height 5 15/16 in
Trolley Wheel Diameter 7 1/2 in
Mfr. Warranty Length 5 yr
Country of Origin China
(subject to change)