CAM & GROOVE GASKET: FOR 3 IN COUPLING, BLACK, 3¾ IN OD, FLAT, 0.25 IN THICK
CAM & GROOVE GASKET: FOR 3 IN COUPLING, BLACK, 3¾ IN OD, FLAT, 0.25 IN THICK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam and groove gasket meets the standards for MS27019, MIL-C-27487F, A-A-59326D, has a maximum operating pressure of 150 psi @ 70 Degrees F and is black. In addition, it has 3¾ inch outside diameter, 3 inch inside diameter and 0.25 inch thickness.
Technical Specs
Item Cam and Groove Gasket
For Coupling Size 3 in
Outside Diameter 3 3/4 in
Metal Detectable Not Metal Detectable
Durometer 60A
Inside Dia. 3 in
Package Type Packet
Max. Working Pressure @ 70 F 150 psi
Gasket Material Nitrile
Colour Black
Gasket Type Flat
X-Ray Detectable Not X-Ray Detectable
Thickness 0.25 in
Gaskets per Package 10
Colour Code Stripe 1 Blue
Standards MS27019, MIL-C-27487F, A-A-59326D
Alternate Products
USA SEALING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.51
/ each
USA SEALING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.87
/ each