CAM & GROOVE GASKET: FOR 3 IN COUPLING, BLACK, 3 18/25 IN OD, FLAT, 0.25 IN THICK
CAM & GROOVE GASKET: FOR 3 IN COUPLING, BLACK, 3 18/25 IN OD, FLAT, 0.25 IN THICK
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam and groove gasket meets the standards for FDA, is black, and has an operating temperature of -40 Degrees F to 250 Degrees F. In addition, it has 3 18/25 inch outside diameter, 3 inch inside diameter and 0.25 inch thickness.
Technical Specs
Item Cam and Groove Gasket
For Coupling Size 3 in
Outside Diameter 3 18/25 in
Metal Detectable Metal Detectable
Durometer 70A
Inside Dia. 3 in
Package Type Packet
Max. Operating Temp. 250 Degrees F
Includes Mesh Screen Mesh Screen Not Included
Gasket Material Nitrile
Colour Black
Gasket Type Flat
X-Ray Detectable Not X-Ray Detectable
Thickness 0.25 in
Gaskets per Package 1
Colour Code Stripe None
Min. Operating Temp. -40 Degrees F
Standards FDA
Country of Origin China
(subject to change)