!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
7-1/2 HP EXTRA HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START/RUN, 1720 NAMEPLATE RPM, 230 V, FRAME 215TZ

7-1/2 HP EXTRA HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START/RUN, 1720 NAMEPLATE RPM, 230 V, FRAME 215TZ

DAYTON

7-1/2 HP EXTRA HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START/RUN, 1720 NAMEPLATE RPM, 230 V, FRAME 215TZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
7-1/2 HP EXTRA HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START/RUN, 1720 NAMEPLATE RPM, 230 V, FRAME 215TZ

7-1/2 HP EXTRA HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START/RUN, 1720 NAMEPLATE RPM, 230 V, FRAME 215TZ

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,572.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6K884
  • Mfr. Model # 6K884
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • ItemExtra High Torque Farm Duty Motor
  • Motor DesignCapacitor-Start/Run
  • HP7 1/2 hp
  • Nameplate RPM1,715 RPM
  • PhaseSingle
  • Motor Shaft RotationCW/CCW
  • Frame215TZ
  • Full Load Amps30.8 A
  • Motor Thermal ProtectionManual
  • Capacitor RequiredCapacitor Included
  • No. of Speeds1
  • Shaft Dia.1 1/8 in
  • StandardsCSA Certified (258525), UL Recognized (E47479)
  • Ins. ClassF
  • Max. Ambient Temp.40 Degrees C
  • Motor Frame MaterialRolled Steel
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Fan Cooled
  • Motor Mounting Type Rigid Base
  • Voltage 230V AC
  • Motor Service Factor 1.15
  • Motor Sub Application Extra High Torque
  • Hz 60 Hz
  • Motor Shaft Design Keyed
  • Duty Cycle Continuous
  • Nominal Efficiency 0.83
  • Overall Length 21 3/8 in
  • Shaft Length 3 3/8 in
  • Includes Gasketed Conduit Box, Shaft Key, Shaft Slinger
  • Length Less Shaft 18 in
  • Motor Bearings Ball
  • Motor Mounting Position Horizontal
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list