FORKLIFT CYLINDER CADDY, 6 CYLINDERS, 9 IN COMPATIBLE CYLINDER DIAMETER, STEEL
FORKLIFT CYLINDER CADDY, 6 CYLINDERS, 9 IN COMPATIBLE CYLINDER DIAMETER, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This forklift cylinder caddy measures 34 inch width x 41 inch height x 33 inch length, and is orange with an enamel finish/coating. It is made out of steel. In addition, it has a 1,500-pound load capacity.
Technical Specs
Item Forklift Cylinder Caddy
Load Capacity - Maximum 1,500 lb
Fork Pocket Height 3 3/4 in
Overall Length 33 in
Overall Height 41 in
Colour Orange
Material Steel
Compatible Cylinder Diameter 9 in
Number of Cylinders 6
Included Casters Casters Not Included
Fork Pocket Width 6 1/2 in
Overall Width 34 in
Fork Pocket Spacing 19 7/8 in
Finish Enamel
Fork Pocket Depth 33 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$802.29
/ each