Product ITEM is unavailable. See products from the same category below.
Gas Cylinder Caddies for Forklifts
Forklift gas-cylinder caddies attach to forklift tines to safely move gas cylinders. They keep cylinders upright, limit bumping, and help prevent tipping that can damage valves.
This forklift cylinder caddy measures 34 inch width x 46 inch height x 23 inch length, and is orange with an enamel finish/coating. It includes 4 in hard rubber caster and it is made out of steel. In addition, it has a 1,500-pound load capacity.
This forklift cylinder caddy measures 34 inch width x 46 inch height x 23 inch length, and is orange with an enamel finish/coating. It includes 4 in hard rubber caster and it is made out of steel. In addition, it has a 1,500-pound load capacity.
This forklift cylinder caddy measures 34 inch width x 41 inch height x 23 inch length, and is orange with an enamel finish/coating. It is made out of steel. In addition, it has a 1,500-pound load capacity.
This forklift cylinder caddy measures 34 inch width x 41 inch height x 23 inch length, and is orange with an enamel finish/coating. It is made out of steel. In addition, it has a 1,500-pound load capacity.
Transport cylinders safely with these fork mounted cylinder caddies. Come complete with safety chains to secure cylinders in place. All steel construction. Units hold cylinders up to 9-1/2 inches in diameter.
Transport cylinders safely with these fork mounted cylinder caddies. Come complete with safety chains to secure cylinders in place. All steel construction. Units hold cylinders up to 9-1/2 inches in diameter.
This forklift cylinder caddy is blue with a powder-coated finish/coating. It includes safety chains, web ratchet retaining strap, edge lip and it is made out of steel.
This forklift cylinder caddy is blue with a powder-coated finish/coating. It includes safety chains, web ratchet retaining strap, edge lip and it is made out of steel.
This forklift cylinder caddy is blue with a powder-coated finish/coating. It includes safety chains, web ratchet retaining strap, edge lip and it is made out of steel.
This forklift cylinder caddy is blue with a powder-coated finish/coating. It includes safety chains, web ratchet retaining strap, edge lip and it is made out of steel.
Transport cylinders safely with these fork mounted cylinder caddies. Come complete with safety chains to secure cylinders in place. All steel construction. Units hold cylinders up to 9-1/2 inches in diameter.
Transport cylinders safely with these fork mounted cylinder caddies. Come complete with safety chains to secure cylinders in place. All steel construction. Units hold cylinders up to 9-1/2 inches in diameter.
Welding cylinder torch cart. Designed for transporting cylinders and cutting torch. Units include two tank compartments with heavy-duty ratchet straps, lockable regulator storage box, hose opening allows for storage without removal of regulators.
Welding cylinder torch cart. Designed for transporting cylinders and cutting torch. Units include two tank compartments with heavy-duty ratchet straps, lockable regulator storage box, hose opening allows for storage without removal of regulators.
This forklift cylinder caddy measures 34 inch width x 46 inch height x 43 inch length, and is orange with an enamel finish/coating. It is made out of steel. In addition, it has a 1,500-pound load capacity.
This forklift cylinder caddy measures 34 inch width x 46 inch height x 43 inch length, and is orange with an enamel finish/coating. It is made out of steel. In addition, it has a 1,500-pound load capacity.
This forklift cylinder caddy measures 34 inch width x 41 inch height x 33 inch length, and is orange with an enamel finish/coating. It is made out of steel. In addition, it has a 1,500-pound load capacity.
This forklift cylinder caddy measures 34 inch width x 41 inch height x 33 inch length, and is orange with an enamel finish/coating. It is made out of steel. In addition, it has a 1,500-pound load capacity.
This forklift cylinder caddy measures 34 inch width x 46 inch height x 33 inch length, and is orange with an enamel finish/coating. It includes 4 in hard rubber caster and it is made out of steel. In addition, it has a 1,500-pound load capacity.
This forklift cylinder caddy measures 34 inch width x 46 inch height x 33 inch length, and is orange with an enamel finish/coating. It includes 4 in hard rubber caster and it is made out of steel. In addition, it has a 1,500-pound load capacity.
Welding cylinder torch cart. Designed for transporting cylinders and cutting torch. Units include two tank compartments with heavy-duty ratchet straps, lockable regulator storage box, hose opening allows for storage without removal of regulators.
Welding cylinder torch cart. Designed for transporting cylinders and cutting torch. Units include two tank compartments with heavy-duty ratchet straps, lockable regulator storage box, hose opening allows for storage without removal of regulators.
This forklift cylinder caddy measures 37 1/2 inch width x 76 inch height x 46 3/4 inch length, and is green with a powder-coated finish/coating. It includes forklift tube, lifting eye, strap and is made out of carbon steel. In addition, it has a 4,500-pound load capacity.
This forklift cylinder caddy measures 37 1/2 inch width x 76 inch height x 46 3/4 inch length, and is green with a powder-coated finish/coating. It includes forklift tube, lifting eye, strap and is made out of carbon steel. In addition, it has a 4,500-pound load capacity.
This ramp measures 45 1/2 inch width x 19 1/4 inch length, and is black. It is made out of polyethylene. In addition, it has a 1,000-pound load capacity. This ramp meets the standards for OSHA 29 CFR.1910.
This ramp measures 45 1/2 inch width x 19 1/4 inch length, and is black. It is made out of polyethylene. In addition, it has a 1,000-pound load capacity. This ramp meets the standards for OSHA 29 CFR.1910.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.