!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COTTON GLOVES, UNIVERSAL, 2½ IN SAFETY CUFF, BLUE/WHITE, COTTON

COTTON GLOVES, UNIVERSAL, 2½ IN SAFETY CUFF, BLUE/WHITE, COTTON

LAURENTIDE

COTTON GLOVES, UNIVERSAL, 2½ IN SAFETY CUFF, BLUE/WHITE, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COTTON GLOVES, UNIVERSAL, 2½ IN SAFETY CUFF, BLUE/WHITE, COTTON

COTTON GLOVES, UNIVERSAL, 2½ IN SAFETY CUFF, BLUE/WHITE, COTTON

LAURENTIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.58 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTG03999ONE
  • Mfr. Model # 03999
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

These universal-sized, blue/white cotton gloves have a 2½-inch safety cuff. They have full finger coverage with a wing thumb. The palms are made of premium leather. These gloves are cold-insulated.

Technical Specs

  • ItemCotton Glove
  • Finger CoverageFull Finger
  • InsulatedYes
  • Thumb StyleWing
  • Leather GradePremium
  • Glove FeaturesDesigned to keep hands warm and dry in the most extreme environments, the 477 Cold-Insulated glove combines thermalinsulation with tactical grip.
  • Palm MaterialLeather
  • Cuff MaterialRubberized Cotton
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Cuff Length2 1/2 in
  • ColourBlue, White
  • Hand Protection Style Glove
  • Stitching Material Cotton
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Glove Back Colour Blue/White
  • Glove Back Material Cotton
  • Includes Double Palm No
  • Cuff Colour Blue
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list