!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREADER KIT W/ DIE HEADS, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, PUSHBUTTON

PIPE THREADER KIT W/ DIE HEADS, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, PUSHBUTTON

DEWALT

PIPE THREADER KIT W/ DIE HEADS, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, PUSHBUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREADER KIT W/ DIE HEADS, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, PUSHBUTTON

PIPE THREADER KIT W/ DIE HEADS, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, PUSHBUTTON

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,114.52 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE700X2K
  • Mfr. Model # DCE700X2K
  • UNSPSC # 23241642
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Product Details

This Flexvolt cordless pipe threader kit with die heads operates on 60V/9 Ah glass-filled nylon batteries and has a pipe diameter capacity ranging from ½ to 2 inches. It has a brushless motor, E-clutch, low battery LED indicator, and is compatible with Ridgid 12R dies. The kit includes six die heads, a clamp, two batteries, a charger, and a bag.

Technical Specs

  • ItemPipe Threading Machine
  • Maximum Compatible Pipe Size2 in
  • Compatible Die Head Manufacturer Part Number12-R
  • Cordless Tool Kit ContentsCharger, (2) Batteries
  • Power SourceCordless
  • Tool Weight19.98 lb
  • Charger Model NumberDCB118
  • Die Head Sizes Included1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
  • Includes BatteriesYes
  • Motor TypeBrushless
  • Number of Die Heads6
  • Overall Length26.38 in
  • ReversibleYes
  • Switch TypePushbutton
  • Thread Standard of Included DiesNPT
  • Battery Platform FLEXVOLT
  • Minimum Compatible Pipe Size 1/2 in
  • Die Head Sizes 1/2 in to 2 in
  • Battery Capacity 9 Ah
  • Includes 20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Kit Box, Pipe Clamp, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries, (6) Die Heads
  • Battery Model Number DCB609G
  • Compatible Die Head Type 12R
  • Free Speed 40 RPM
  • Machine Type Portable Handheld Power Drive
  • Number of Batteries Included 2
  • Number of Speeds 2
  • Overall Width 5 in
  • Standards UL Listed
  • Threading Equipment Included Bag, Case, Die Heads, Support Arm
  • Voltage 60V DC
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list