!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT WASHER, FOR SCREW SIZE M30, STEEL, CLASS 8.8, ZINC PLATED, 31MM IN DIA, 56MM OD, 5 PK

FLAT WASHER, FOR SCREW SIZE M30, STEEL, CLASS 8.8, ZINC PLATED, 31MM IN DIA, 56MM OD, 5 PK

APPROVED VENDOR

FLAT WASHER, FOR SCREW SIZE M30, STEEL, CLASS 8.8, ZINC PLATED, 31MM IN DIA, 56MM OD, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT WASHER, FOR SCREW SIZE M30, STEEL, CLASS 8.8, ZINC PLATED, 31MM IN DIA, 56MM OD, 5 PK

FLAT WASHER, FOR SCREW SIZE M30, STEEL, CLASS 8.8, ZINC PLATED, 31MM IN DIA, 56MM OD, 5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.08 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP25DK67
  • Mfr. Model # M38093.300.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

This flat washer is made of Class 8.8 steel and has a zinc-plated finish. Plus, it is silver-coloured and meets the standards for ASTM A325 material quality and for DIN 125-1A dimensional standards. This flat washer is designed for screws sized M30.

Technical Specs

  • ItemFlat Washer
  • Dimensional StandardsDIN 125-1A
  • Material Grade/ClassClass 8.8
  • For Screw SizeM30
  • Outside Diameter56 mm
  • System of MeasurementMetric
  • ColourSilver
  • Made in North AmericaNo
  • Maximum Temperature350 Degrees C
  • Outside Diameter Tolerance+2.176/-2.205 in
  • RemovableYes
  • RoHS CompliantYes
  • Flat Washer Type Standard
  • Material Steel
  • Finish Zinc-Plated
  • Inside Diameter 31 mm
  • Maximum Thickness 4 mm
  • Minimum Thickness 4 mm
  • Inside Diameter Tolerance +1.618 in to 1.655 in
  • Material Quality Standards ASTM A325
  • Minimum Temperature -58 Degrees C
  • REACH Compliant Yes
  • Rockwell Hardness HV200
  • Thickness Tolerance +0.146 in to 0.169 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list