PIPE FLANGE: STEEL, THREADED FLANGE, 8 IN PIPE SIZE, RAISED FACE THREADED FLANGE
PIPE FLANGE: STEEL, THREADED FLANGE, 8 IN PIPE SIZE, RAISED FACE THREADED FLANGE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Use with standard wall (schedule 40) pipes and nipples: no welding is required. Bolt two flanges together with a gasket to form a tight seal that still allows easy access to the piping system. For use with air, water, oil, natural gas, or steam (except where noted). Max. pressure: 150 PSI @ 72 Degrees F: 150 PSI saturated steam.
Technical Specs
Item Metal Pipe Flange
Specific Fitting Shape Threaded Flange
Nominal Pipe Size 8 in
Flange Outside Diameter 13 1/2 in
Pipe Fitting Material Steel
Class Class 150
Maximum Operating Pressure 150 psi
Number of Bolt Holes 8
Bolt Hole Diameter 3/4 in
Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Basic Fitting Shape Flange
Low Lead Compliance Level No Lead Content
Connection Surface Raised Face
Fitting Connection Type Flanged x FNPT
Flange Thickness 1 in
Finish/Coating Anodized
For Pipe Schedule 40
Temp. Range -29 Degrees to 425 Degrees F
Bolt Circle Diameter 7/8 in
Colour Black
Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Country of Origin China
(subject to change)