!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARTICLE FILTER, P3 R, MAGENTA, THREADED, NIOSH, 2-PK, FOR BATTERY-POWERED FAN

PARTICLE FILTER, P3 R, MAGENTA, THREADED, NIOSH, 2-PK, FOR BATTERY-POWERED FAN

SUNDSTROM SAFETY

PARTICLE FILTER, P3 R, MAGENTA, THREADED, NIOSH, 2-PK, FOR BATTERY-POWERED FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTICLE FILTER, P3 R, MAGENTA, THREADED, NIOSH, 2-PK, FOR BATTERY-POWERED FAN

PARTICLE FILTER, P3 R, MAGENTA, THREADED, NIOSH, 2-PK, FOR BATTERY-POWERED FAN

SUNDSTROM SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.55 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33W803
  • Mfr. Model # SR 710
  • UNSPSC # 46182005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This P3 R particle filter has a threaded connection and comes in magenta. It is for use with SR 500/ SR 500 EX/SR 700 battery-powered fan and protects against all types of particulate pollutants. The filter should be combined with pre-filter SR 221 to increase its useful life. There are two filters in a pack and meets the NIOSH standard.

Technical Specs

  • ItemFilter
  • Colour CodeMagenta
  • Respirator Cartridge TypePAPR
  • StandardsNIOSH 42 CFR 84
  • NIOSH Rating P100
  • Compatible with Brand and Series Sundstrom SR 500
  • Respirator Connection Type Threaded
  • For Use With Mfr. Model No. SR 500, 9143-E-156, H06-0721, H06-0821, H06-0921
  • Country of Origin Sweden (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list