9200D SERIES EXTENSION LADDER, YELLOW, 32 FT H, TYPE IAA ANSI, FIBREGLASS
9200D SERIES EXTENSION LADDER, YELLOW, 32 FT H, TYPE IAA ANSI, FIBREGLASS
FEATHERLITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
CSA approved grade 1, ANSI Type 1AA. Durable, non-conductive fiberglass side rails in high visibility safety yellow. Riveted rung to rail design maintains continous strength of fibers and allows for easy repair. Slip-resistant serrated D rungs for safe cl
Technical Specs
Item Extension Ladder
Ladder Material Fibreglass
Overall Height 32 ft
Weight 70 lb
Components Included Non-Marring End Caps
Fly Width 16 in
Standards ANSI, CSA, CCOHS Compliant
Tread Type Serrated
Conductivity Non-Conductive
ANSI Duty Rating Type IAA
Load Capacity - Maximum 375 lb
Rung Type D-Rung
Colour Yellow
Base Width 15 in
Ladder Type Extension Ladder
Reach Height - Maximum 377 in
Series 9200D
Shoe Type Slip-Resistant, Swivel Safety
Country of Origin Canada
(subject to change)
Alternate Products
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,319.35
/ each
FEATHERLITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$864.69
/ each