!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER, TYPE 1A, HEAVY-DUTY, CSA GR 1, CAP 250 LBS, SWIVEL, YELLOW, 32 FT X 17 3/4 IN, AL

LADDER, TYPE 1A, HEAVY-DUTY, CSA GR 1, CAP 250 LBS, SWIVEL, YELLOW, 32 FT X 17 3/4 IN, AL

FEATHERLITE

LADDER, TYPE 1A, HEAVY-DUTY, CSA GR 1, CAP 250 LBS, SWIVEL, YELLOW, 32 FT X 17 3/4 IN, AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, TYPE 1A, HEAVY-DUTY, CSA GR 1, CAP 250 LBS, SWIVEL, YELLOW, 32 FT X 17 3/4 IN, AL

LADDER, TYPE 1A, HEAVY-DUTY, CSA GR 1, CAP 250 LBS, SWIVEL, YELLOW, 32 FT X 17 3/4 IN, AL

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $842.99 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL3232D
  • Mfr. Model # 3232D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 578
  • Shipping Weight 58.0 lbs

Product Details

This extra heavy-duty Type 1A aluminum extension ladder measures 32 feet x 17 3/4 inches with a capacity of 250 pounds. Featuring mar-resistant rail end caps and swivel safety shoes, this D-rung ladder is CSA approved Grade 1 and includes rope and pulley. This ladder has a 29-foot extension, 3 1/16 x 1 1/4-inch rails, and yellow high-impact rung locks.

Technical Specs

  • ItemExtension Ladder
  • Ladder MaterialAluminum
  • Overall Height32 ft
  • Weight60 lb
  • Components IncludedMar-Resistant End Caps, Rope and Pulley
  • Fly Width16 in
  • StandardsANSI, CSA, CCOHS Compliant
  • Section Length16 ft
  • Series3200D
  • ANSI Duty Rating Type IA
  • Load Capacity - Maximum 300 lb
  • Rung Type D-Rung
  • Colour Yellow
  • Base Width 16 in
  • Ladder Type Extension Ladder
  • Reach Height - Maximum 377 in
  • Tread Type Serrated
  • Shoe Type Slip-Resistant, Swivel Safety
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list