!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ERGO HANDLE CART, BLUE, 24½ IN W X 41 IN H X 41⅞ IN L, POWDER COATED STEEL, 4,000 LB LOAD CAPACITY

ERGO HANDLE CART, BLUE, 24½ IN W X 41 IN H X 41⅞ IN L, POWDER COATED STEEL, 4,000 LB LOAD CAPACITY

VESTIL

ERGO HANDLE CART, BLUE, 24½ IN W X 41 IN H X 41⅞ IN L, POWDER COATED STEEL, 4,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGO HANDLE CART, BLUE, 24½ IN W X 41 IN H X 41⅞ IN L, POWDER COATED STEEL, 4,000 LB LOAD CAPACITY

ERGO HANDLE CART, BLUE, 24½ IN W X 41 IN H X 41⅞ IN L, POWDER COATED STEEL, 4,000 LB LOAD CAPACITY

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,728.85 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESDH-PH4-2436-3
  • Mfr. Model # DH-PH4-2436-3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Product Details

Ergo-handle cart is constructed of heavy-duty steel to handle heavy loads. The patented ergonomic handle decreases fatigue by allowing the operator to easily maneuver the cart. Invertible bolt-on chrome ergonomic handle designed for individual height comfort and handling of long loads.

Technical Specs

  • ItemErgo Handle Cart
  • MaterialSteel
  • ColourBlue
  • Shelf Length36 in
  • Distance Between Shelves10 1/4 in
  • Distance Between Middle and Bottom Shelf10 1/4 in
  • Overall Height41 in
  • Overall Width24 1/2 in
  • Caster Core MaterialGlass Filled Nylon
  • Top Shelf Height41 in
  • Load Capacity 4,000 lb
  • Finish Powder Coated
  • Number of Shelves 3
  • Shelf Width 24 in
  • Distance Between Top and Middle Shelf 10 1/4 in
  • Includes Invertible Handle
  • Overall Length 41 7/8 in
  • Capacity per Shelf 2,000 lb
  • Handle Height 41 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list